Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pro Brush Mat

Pro Brush Mat PBM-0710

4.50 (4)
Item.#
08400865
Mfr.#
PBM-0710
Package Qty.
1Sheet
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Mud cleansing mats for entrance (for outdoor use)
TRUSCO Part Number
233-2639
Frontage W x Width D (mm)
1000x700
Thickness (mm)
25
Specification
With mud holes
Finishing Material
Main body, brush units: ethylene vinyl acetate Brush: nylon
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Muddy in the office entrance
4
From Japan
On 2016-09-07 15:47:04
I bought it at a low price. Also the quality was not problematic.
This review is about item#8400865.
Office entrance
5
From Japan
On 2015-03-27 15:26:55
Usability is good. It can be convinced that price is also seen from the quality.
This review is about item#08400865.
Established at the entrance of the office
4
From Japan
On 2015-01-12 13:44:17
It is easy to clean because it can be washed well with muddy.
This review is about item#08400865.
As a company's brush
5
From Japan
On 2014-09-12 11:05:22
There are degrees of freedom both in terms of size and hardness and it is very useful.
This review is about item#08400856.