Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • PP Band for Automatic Packing

PP Band for Automatic Packing GPP-155 Y

4.20 (5)
Item.#
08400892
Mfr.#
GPP-155 Y
Package Qty.
1Roll
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Fracture Elongation (%)
20
Length (m)
2500
Thickness (mm)
0.61
Material
Polypropylene
TRUSCO Part Number
227-7557
Tensile Strength (kg)
130
Finishing Material
Polypropylene
Width (mm)
15.5
Color
Yellow
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Exchange PP band
5
From Japan
On 2018-02-12 23:39:47
I am very pleased that I could buy cheap products I wanted.
This review is about item#8400892.
I use it for binding of cardboard.
5
From Japan
On 2017-06-06 16:09:13
Previously I was indebted to Mr. Monotarou but the trading company has become cheaper here so I have not used this product recently. I used it conveniently for no product at all.
This review is about item#8400892.
Luggage making
5
From Japan
On 2016-05-23 20:20:17
Very good
This review is about item#08400892.
Used for packing work such as unnecessary paper
1
From Japan
On 2014-08-13 17:20:07
When opening it, I was in a condition that it was sweet or too many laps from winding and it was not able to return. It is inevitably cutting off halfway and using it. I will purchase the PP band many times, but this time for the first time this time. It is very disappointing.
This review is about item#08400917.
Product shipment by consignment
5
From Japan
On 2014-04-05 18:01:19
In the things that had been used conventionally due to aged deterioration of the automatic packing machine, band clogging and feed mistakes were frequent, but the band thickness was thick and it was improved
This review is about item#08400892.