Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • PP Band for Automatic Packing

PP Band for Automatic Packing GPP-155 B

3.67 (3)
Item.#
08400901
Mfr.#
GPP-155 B
Package Qty.
1Roll
Ship pack of
1
129.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Fracture Elongation (%)
20
Length (m)
2500
Thickness (mm)
0.61
Material
Polypropylene
TRUSCO Part Number
227-7565
Tensile Strength (kg)
130
Finishing Material
Polypropylene
Width (mm)
15.5
Color
Blue
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Make load
5
From Japan
On 2016-05-23 20:20:17
Very good
This review is about item#08400892.
Use the packing work such as a sheet of paper that are no longer needed
1
From Japan
On 2014-08-13 17:20:07
Upon opening the package had been in a state that does not revert is outside what laps from the wound or the tightening was sweet. In use reluctantly cut in the middle. For the first time the PP band many times I am allowed to buy, but this time this sort of thing. It is very disappointing.
This review is about item#08400917.
At the time the product is shipped by the transportation commission
5
From Japan
On 2014-04-05 18:01:19
Those which have been conventionally used by the aging of the automatic packing machine, a band jam-Feed mistake had been frequent, and also there is improvement that band is thick
This review is about item#08400892.