Buy more than* S$200* and get FREE SHIPPING

  • PP Band for Automatic Packing

PP Band for Automatic Packing GPP-155 TM

4.00 (4)
Item.#
08400917
Mfr.#
GPP-155 TM
Package Qty.
1Roll
Ship pack of
1
129.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Fracture Elongation (%)
20
Length (m)
2500
Thickness (mm)
0.61
Material
Polypropylene
Color
Transparent
Tensile Strength (kg)
130
Finishing Material
Polypropylene
Width (mm)
15.5
TRUSCO Part Number
227-7573
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
I use it for binding of cardboard.
5
From Japan
On 2017-06-06 16:09:13
Previously I was indebted to Mr. Monotarou but the trading company has become cheaper here so I have not used this product recently. I used it conveniently for no product at all.
This review is about item#8400892.
Luggage making
5
From Japan
On 2016-05-23 20:20:17
Very good
This review is about item#08400892.
Used for packing work such as unnecessary paper
1
From Japan
On 2014-08-13 17:20:07
When opening it, I was in a condition that it was sweet or too many laps from winding and it was not able to return. It is inevitably cutting off halfway and using it. I will purchase the PP band many times, but this time for the first time this time. It is very disappointing.
This review is about item#08400917.
Product shipment by consignment
5
From Japan
On 2014-04-05 18:01:19
In the things that had been used conventionally due to aged deterioration of the automatic packing machine, band clogging and feed mistakes were frequent, but the band thickness was thick and it was improved
This review is about item#08400892.