Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • PP Bands for Hand Clamping

PP Bands for Hand Clamping TPP-155 B

4.83 (12)
Item.#
08400971
Mfr.#
TPP-155 B
Package Qty.
1Roll
Ship pack of
1
50.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Fracture Elongation (%)
20
Length (m)
1000
Thickness (mm)
0.5
TRUSCO Part Number
233-8076
Tensile Strength (kg)
100
Finishing Material
Material: polypropylene
Width (mm)
15.5
Color
Blue
Customer Reviews
5 star 10
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
12 Customer Reviews
The reviews are automatic translation.
Luggage fixation
4
From Japan
On 2018-02-02 14:33:15
Because it was the price of delivery fee, it seems that it was good.
This review is about item#8400971.
For packing
5
From Japan
On 2017-08-01 14:57:36
I think that the touch is surely softer than the home center.
This review is about item#8400971.
When packing shipping etc.
5
From Japan
On 2017-06-01 15:45:50
Since the length is tapri, it is good to have usage that has plenty of room.
This review is about item#8400962.
I use it when packing up.
5
From Japan
On 2017-04-11 11:19:59
It was nice to buy it very easy to use. It is amazing.
This review is about item#8400971.
When loading accessories of building materials,
5
From Japan
On 2016-08-16 02:42:31
Things of the home center can be avoided or cut by the shield just by tying. I think that this is a strong person.
This review is about item#08400962.
To make a load
5
From Japan
On 2016-03-29 21:08:32
Usability is also well recommended.
This review is about item#08400962.
Purchase for packing
5
From Japan
On 2015-10-09 12:02:38
Easy packing with stoppers and bands is possible. I will use it when delivering it to my family by courier.
This review is about item#08400971.
packing
5
From Japan
On 2014-04-20 14:38:07
No problem.
This review is about item#08400962.
We are using it for packing.
5
From Japan
On 2013-05-30 13:25:53
Because we are shipping molds and so on, if we enclose them in the pallet with "PP band" here, we will overcome the risk of baggage etc. colliding and being damaged by moving at the time of shipment.
This review is about item#08400962.
Packing of goods
5
From Japan
On 2011-06-29 14:42:11
Price is cheap, easy to use.
This review is about item#08400962.