Buy more than* S$200* and get FREE SHIPPING

  • PP Band Stopper for Manual Clamping

PP Band Stopper for Manual Clamping PP-100S

4.60 (5)
Item.#
08400987
Mfr.#
PP-100S
Package Qty.
1Roll
Ship pack of
1
13.07 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Fracture Elongation (%)
20% or less
Tensile Strength (kg)
120
Tape Width (mm)
15.5
Color
Yellow
Set Contents
PP band x1, stopper x50, band cutter x1
Tape Thickness (mm)
0.47
Tape Length (m)
100
Weight (g)
510
Material
Polypropylene
TRUSCO Part Number
227-7522
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Bundle corrugated cardboard
5
From Japan
On 2017-05-06 21:52:59
With this set alone, it will be of great use even without tightening tools. In the department where the largest amount of packing work exists, this alone is impossible, but I think that this is sufficient for ordinary households.
This review is about item#8400987.
Cardboard packing
4
From Japan
On 2016-06-23 17:57:22
It repeatedly soak, a clue at the time of carrying cardboard.
This review is about item#08400987.
At packing
4
From Japan
On 2016-05-10 22:38:45
It survives in the low-cost
This review is about item#08400987.
Packaging of tires sold in the net
5
From Japan
On 2015-02-19 13:13:33
It can also be used without problems in the tire with aluminum wheel with a weight. Also length there is plenty, because the stopper was also comes with a lot, I want Once you also buy gone.
This review is about item#08400987.
packing
5
From Japan
On 2014-06-19 13:14:56
Easy to use and can be tightly packed in the band
This review is about item#08400987.