Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Zerust Corrosion Film

Zerust Corrosion Film TZF-1200S

Item.#
08400996
Mfr.#
TZF-1200S
Package Qty.
1PC
Ship pack of
1
689.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Purpose
Anti rust of various metal steel and metal work products. Anti rust and corrosion proof of machinery parts and machine equipment. Temporary corrosion proof in mill process. Anti rust during inventory holding.
Finishing Material
Polyethylene + Zerasuto additive
Length (m)
150
TRUSCO Part Number
270-8094
2014 TRUSCO Published Page
1-2710
Thickness (mm)
0.1
Width (mm)
1200