Buy more than* S$200* and get FREE SHIPPING

  • Zerust Corrosion Film

Zerust Corrosion Film TZF-2400S

Item.#
08401005
Mfr.#
TZF-2400S
Package Qty.
1PC
Ship pack of
1
669.99 SGD
ADD TO CART
Shipped after 2018-02-21
Now we ship to...
...see all
Item Feature
Purpose
Anti rust of various metal steel and metal work products. Anti rust and corrosion proof of machinery parts and machine equipment. Temporary corrosion proof in mill process. Anti rust during inventory holding.
Finishing Material
Polyethylene + Zerasuto additive
Length (m)
75
TRUSCO Part Number
270-8108
2014 TRUSCO Published Page
1-2710
Thickness (mm)
0.1
Width (mm)
2400