Buy more than* S$200* and get FREE SHIPPING

  • Zerust Corrosion Film

Zerust Corrosion Film TZF-900S

Item.#
08401014
Mfr.#
TZF-900S
Package Qty.
1PC
Ship pack of
1
489.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Anti rust of various metal steel and metal work products. Anti rust and corrosion proof of machinery parts and machine equipment. Temporary corrosion proof in mill process. Anti rust during inventory holding.
Finishing Material
Polyethylene + Zerasuto additive
TRUSCO Part Number
270-8086
Width (mm)
900
2014 TRUSCO Published Page
1-2710
Thickness (mm)
0.1
Length (m)
150