Buy more than* S$200* and get FREE SHIPPING

  • Zerust Corrosion Stretch Film

Zerust Corrosion Stretch Film TZS-5020

5.00 (1)
Item.#
08401032
Mfr.#
TZS-5020
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Corrosion inhibiting packing for metals, machinery equipment and parts. Mainly during exporting and importing.
Finishing Material
Vinyl acetate (sticky layer) + zerust additives + polyethylene
Width (mm)
500
Length (m)
200
Thickness (mm)
0.025
TRUSCO Part Number
270-8116
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When storing machine parts
5
From Japan
On 2016-09-02 11:23:04
Because it is a stretch film, rolls are also cheap, because it is still rolling and the date is shallow so how long it will have is a problem.
This review is about item#8401032.