Buy more than* S$200* and get FREE SHIPPING

  • Zerust Antirust Bags

Zerust Antirust Bags TZF-1016

5.00 (2)
Item.#
08401041
Mfr.#
TZF-1016
Package Qty.
1Bag(100Sheet)
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Purpose
Antirust at the time of storage and export of iron and cast iron components.
Thickness (mm)
0.1
Length (mm)
160
Finishing Material
Polyethylene + zerust additive
Width (mm)
100
TRUSCO Part Number
270-8027
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It helps prevent oxidation of inventory.
5
From Japan
On 2016-04-26 17:28:14
Since there is an expiration date, you can purchase only the necessary number.
This review is about item#08401102.
Inventory management
5
From Japan
On 2015-05-07 08:51:56
There are bags of various sizes, so it is saved. I would like to use it because it is difficult to manage so that stock rust does not come out.
This review is about item#08401057.