Buy more than* S$200* and get FREE SHIPPING

  • Zerust Antirust Bags

Zerust Antirust Bags TZF-1523

5.00 (2)
Item.#
08401066
Mfr.#
TZF-1523
Package Qty.
1Bag(100Sheet)
Ship pack of
1
39.71 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Purpose
Antirust at the time of storage and export of iron and cast iron components.
Thickness (mm)
0.1
TRUSCO Part Number
270-8043
Finishing Material
Polyethylene + zerust additive
Length (mm)
230
Width (mm)
150
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It helps to prevent oxidation of the stock.
5
From Japan
On 2016-04-26 17:28:14
You can not only buy the required number because there is a use-by date.
This review is about item#08401102.
Inventory management
5
From Japan
On 2015-05-07 08:51:56
Because there is a bag of various size, it will be saved. As rust of stock does not come out, because it is hard to manage, I would like to use.
This review is about item#08401057.