Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Zerust Antirust Bags

Zerust Antirust Bags TZF-3046

5.00 (2)
Item.#
08401093
Mfr.#
TZF-3046
Package Qty.
1Bag(100Sheet)
Ship pack of
1
139.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Antirust at the time of storage and export of iron and cast iron components.
Thickness (mm)
0.1
TRUSCO Part Number
270-8078
Finishing Material
Polyethylene + zerust additive
Length (mm)
460
Width (mm)
300
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It helps to prevent oxidation of the stock.
5
From Japan
On 2016-04-26 17:28:14
You can not only buy the required number because there is a use-by date.
This review is about item#08401102.
Inventory management
5
From Japan
On 2015-05-07 08:51:56
Because there is a bag of various size, it will be saved. As rust of stock does not come out, because it is hard to manage, I would like to use.
This review is about item#08401057.