Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Zerust Antirust Bags
  • Zerust Antirust Bags
  • Zerust Antirust Bags

Zerust Antirust Bags TZF-0813

4.67 (3)
Item.#
08401102
Mfr.#
TZF-0813
Package Qty.
1Bag(100Sheet)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Antirust at the time of storage and export of iron and cast iron components.
Thickness (mm)
0.1
Length (mm)
130
Finishing Material
Polyethylene + zerust additive
Width (mm)
80
TRUSCO Part Number
270-8019
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
To keep replacement blades
4
From Japan
On 2018-06-02 06:13:02
Purchased to keep razors such as razor blades in trouble. Because smaller things were good, I would like to increase the variation of the size and I think that it is convenient to use if it is a chuck bag
This review is about item#08401102.
It helps prevent oxidation of inventory.
5
From Japan
On 2016-04-26 17:28:14
Since there is an expiration date, you can purchase only the necessary number.
This review is about item#08401102.
Inventory management
5
From Japan
On 2015-05-07 08:51:56
There are bags of various sizes, so it is saved. I would like to use it because it is difficult to manage so that stock rust does not come out.
This review is about item#08401057.