Buy more than* S$200* and get FREE SHIPPING

  • Commercial Plastic Bag 200

Commercial Plastic Bag 200 A-1320

4.25 (8)
Item.#
08401111
Mfr.#
A-1320
Package Qty.
1Bag(200Sheet)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Vetical x Horizontal) (mm)
200x130
Thickness (mm)
0.05
Weight (g)
478
TRUSCO Part Number
002-4091
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Packing large items
5
From Japan
On 2017-09-15 14:56:11
I use it without any problem. I will also purchase it next time.
This review is about item#08401181.
For garbage disposal
5
From Japan
On 2017-08-06 17:05:15
Apart from the price, there is thickness, it is strong and it is useful. it's recommended.
This review is about item#8401163.
I use it for packing Thing.
5
From Japan
On 2016-10-26 14:45:09
It was thick and hard to tear, it was useful when packing bedding. I will also buy it.
This review is about item#08401154.
Product packing
5
From Japan
On 2015-09-11 17:36:53
Especially there is no change with bags up to now
This review is about item#08401136.
Sending samples
4
From Japan
On 2013-10-23 16:44:43
It is somewhat thinner than the product (0.06 mm) used in the past, but we are satisfied with the cheap price because it withstands use without problems.
This review is about item#08401154.
Garbage bag for waste
5
From Japan
On 2013-08-09 14:33:57
It is very strong compared to general garbage bags, so you do not need the trouble of overlapping two sheets
This review is about item#08401163.
Divert for dust collector ~
2
From Japan
On 2012-06-11 23:15:12
The thought was sweet ~ A little vinyl thick enough, losing to the suction power ,,, as balloons www If you can make a slightly thicker product of the same size, I want to buy it again ♪
This review is about item#08401154.
Insert the goods of delivery and delimit them with tags.
3
From Japan
On 2008-06-09 19:38:42
You need various sizes, but there are only two types of your company.
This review is about item#08401111.