Buy more than* S$200* and get FREE SHIPPING

  • Bag Clip, Recycled pet,

Bag Clip, Recycled pet, TP-L

5.00 (2)
Item.#
08401197
Mfr.#
TP-L
Package Qty.
1Pack(5PC)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width (mm)
70
Weight (g)
40
Finishing Material
Play Pet
Length (mm)
16
Color
2 co-co-2 red blue yellow 1 pc
TRUSCO Part Number
260-2946
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Exact size is right
5
From Japan
On 2018-04-01 18:44:27
It stops and it is effective even if it is recycled. It is cheap and convenient.
This review is about item#8401197.
Everyday use
5
From Japan
On 2010-02-26 23:50:23
It is very convenient for you to fold and pinch snacks of sweets you eat, maybe it's not enough for one set ...
This review is about item#08401197.