Buy more than* S$200* and get FREE SHIPPING

  • Stretch Film 18 Microns

Stretch Film 18 Microns SF18-300

2.00 (1)
Item.#
08401242
Mfr.#
SF18-300
Package Qty.
1Roll
Ship pack of
1
27.50 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Paper Core Inner-Diameter (inch)
3
Finishing Material
Polyethylene
Weight (g)
2760
TRUSCO Part Number
229-8716
Thickness (microm)
18
Length (m)
500
Width (mm)
300
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
For air shielding (prevention of rubber deterioration) on the tires of the racing cart, it can be wrapped
2
From Japan
On 2015-05-16 23:10:32
It needs 25 microns in the width of 13 Cm, but since it is not there, I will cut this 30 cm into half and use it.
This review is about item#08401242.