Buy more than* S$200* and get FREE SHIPPING

  • Stretch Film Mini

Stretch Film Mini TSF-25-50

4.83 (6)
Item.#
08401276
Mfr.#
TSF-25-50
Package Qty.
1Roll
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Seasonal house goods organizing and storage. Baggage arrangement for moving. Arts and crafts, glassware, electrical products and packaging. For packing of books, newspapers, publications etc. Compilation of unwanted items.
Finishing Material
Polyethylene
Paper Tube Inside Diameter (mm)
76.2
Width (mm)
50
Length (m)
300
Thickness (micro meter) x Width (mm) x Rolling Length (m)
25x50x300
Thickness (microm)
25
TRUSCO Part Number
253-7338
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
When packing work
5
From Japan
On 2018-03-01 15:01:55
Extension of the film itself, strength is satisfied Price is also satisfactory
This review is about item#8401267.
When packing and packing
4
From Japan
On 2016-07-30 12:26:24
I think that it is easy to use if there is something like a one-handed handle,
This review is about item#08401294.
Packing headlights
5
From Japan
On 2015-01-11 21:36:20
It is sufficient strength. I will continue to purchase.
This review is about item#08401267.
Product protection
5
From Japan
On 2014-10-28 10:47:25
Because there is thickness, feeling wrapped, it is pretty firm. If it is a normal stretch film, it tends to take many turns, but if it is this film it will be enough if you do 2 volumes and you will feel excessive if you roll 3. You can use less, but as long as the price goes down a bit, I am happy.
This review is about item#08401267.
Factory work
5
From Japan
On 2014-05-23 13:14:01
Product is used every time without any problem. I think that quality tolerance is also very normal.
This review is about item#08401285.
Wrapping for storage of product tires
5
From Japan
On 2013-10-24 13:25:54
Because it is a mini size, it was easy to use without getting bored. The thickness was also moderate. It was a product I wanted to continue using.
This review is about item#08401267.