Buy more than* S$200* and get FREE SHIPPING

  • Stretch Film Mini

Stretch Film Mini TSF-25-75

4.80 (5)
Item.#
08401285
Mfr.#
TSF-25-75
Package Qty.
1Roll
Ship pack of
1
16.53 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Seasonal house goods organizing and storage. Baggage arrangement for moving. Arts and crafts, glassware, electrical products and packaging. For packing of books, newspapers, publications etc. Compilation of unwanted items.
Finishing Material
Polyethylene
Color
Transparency
Thickness (microm)
25
TRUSCO Part Number
253-7346
Paper Core Inner-Diameter (inch)
3
Length (m)
300
Weight (g)
570
Thickness (micro meter) x Width (mm) x Rolling Length (m)
25x75x300
Width (mm)
75
Breaking Strength (kgf/cm2)
The (tensile) 489
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
When packing packing
4
From Japan
On 2016-07-30 12:26:24
I think that easy to use and such things there of one hand handle,
This review is about item#08401294.
Packing of head light kind
5
From Japan
On 2015-01-11 21:36:20
Strength is sufficient. It will continue purchase.
This review is about item#08401267.
Product protection
5
From Japan
On 2014-10-28 10:47:25
I feel that wound because there is thick, we are quite firm. This is the normal is a stretch film and tend to nothing volumes, but this film and also will come out well in the three volumes and spear too much sense if the two volumes. We need a small amount of use, but as long as happy if fallen below the price a little more.
This review is about item#08401267.
Shop work
5
From Japan
On 2014-05-23 13:14:01
Product, we use every time without any particular problem. Quality durability also I think that it is very common.
This review is about item#08401285.
Wrapping for storage of products for tire
5
From Japan
On 2013-10-24 13:25:54
Because the mini size is easy to use without Yoreru it. Even thickness was moderate. It was a commodity that you want to use to continue.
This review is about item#08401267.