Buy more than* S$200* and get FREE SHIPPING

  • Hook and Loop Fastener Set

Hook and Loop Fastener Set TDP-MTS

4.00 (5)
Item.#
08401321
Mfr.#
TDP-MTS
Package Qty.
1Set
Ship pack of
1
21.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive
Synthetic rubber (weak adhesion)
Material
Polyester
RoHS Directive
Supports
Tape Width (mm)
50
Thickness (mm)
(Hook) 2.1 (Loop) 2.7
Purpose
For temporary fixing for materials and parts. For joining corrugated carton (paper). Fixing of industrial materials, building materials, etc.
Tape Length (m)
1
TRUSCO Part Number
253-4355
Shear Strength (kgf)
0.9/cm2
Color
White
Set Contents
Hook, loop each 1m
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Plastic board is pasted on the wall.
5
From Japan
On 2016-08-28 09:12:40
It is convenient to cut it to length freely and use it. It is also cheap. The strength is also exactly good.
This review is about item#37312265.
Fixing vinyl curtains in company offices
5
From Japan
On 2016-02-23 16:17:27
I was worried about how strong the adhesive tape is, but I think there is enough durability. There is no frequency of attaching and detaching the Velcro because it is used for fixing, so there is no problem at all about how to use this time. Speaking of what I wanted, I thought whether it would be easier to select a little if the full length variation was abundant.
This review is about item#39551127.
Seat cushion installation
5
From Japan
On 2014-01-14 19:27:36
I want you to also sell single item on the male side female side
This review is about item#39551111.
Instead of sewing with needle and thread.
4
From Japan
On 2012-11-06 08:46:46
Work time can be reduced.
This review is about item#08401321.
Pants hemming, patch sticking, curtain closing, etc.
1
From Japan
On 2012-08-16 22:57:36
¥ The commodity itself is too thick - I cut it to about 1 centimeter and use it. My hope is · 1 centimeter wide 1/5 mm thick and the back is strong adhesive force, I want things with a length of about 5 to 10 meters, I will purchase as many times as you can make · ordinary hemming Even if you use iron, you can peel off the tape immediately, and it is a hassle. nice to meet you.
This review is about item#08401321.