Buy more than* S$200* and get FREE SHIPPING

  • Cable Tie Fasteners, Free Magic
  • Cable Tie Fasteners, Free Magic
  • Cable Tie Fasteners, Free Magic

Cable Tie Fasteners, Free Magic MKT-50B

5.00 (1)
Item.#
08401346
Mfr.#
MKT-50B
Package Qty.
1Roll
Ship pack of
1
179.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Tape Thickness (mm)
2.5
Material
Polyester
Color
Orange
Shear Strength (kgf)
0.8/cm2
Tape Width (mm)
50
Tape Length (m)
25
Accessories
25 buckle
TRUSCO Part Number
001-2971
Withstand Load (kg)
50
Weight (g)
800
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a stop band of a moving box
5
From Japan
On 2015-05-07 17:54:15
Continuous use is in use. Dirt is conspicuous because it is used for transport box. I hope I can ask you to consider the color.
This review is about item#08401337.