Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Double Sided Hook Loop

Double Sided Hook Loop MKT-20W

4.71 (34)
Item.#
08401355
Mfr.#
MKT-20W
Package Qty.
1Roll
Ship pack of
1
86.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For quick and temporary fixing of cords and hoses., For quick and temporary fixing of cords and hoses.
Type
Double-sided type
Tape Thickness (mm)
2
Tape Length (m)
30
Weight (g)
430
TRUSCO Part Number
001-2980
RoHS Directive
Correspondence
Shear Strength (kgf)
3.1/cm2
Withstand Load (kg)
15 / stick (Rule of thumb)
Tape Width (mm)
20
Color
Orange
Material
Hook side: Polypropylene (PP) Loop side: Nylon
Customer Reviews
5 star 26
4 star 6
3 star 2
2 star 0
1 star 0
Review Rating: 4.71
34 Customer Reviews
The reviews are automatic translation.
Use for attaching battery box to bicycle
5
From Japan
On 2018-05-29 08:28:49
I like quality and price, well being durable. I would like to repurchase if there is a chance.
This review is about item#39551626.
For organizing code
5
From Japan
On 2018-05-12 14:50:22
If you have soft tapes, I would like you to release them as more opportunities are available.
This review is about item#39551477.
I use it to fix things.
5
From Japan
On 2018-04-11 16:10:03
Very easy to use and convenient. I think that if I want a greed there will be some more length.
This review is about item#39551461.
Adhere to rubber packing of automobile window frame with double sided tape
5
From Japan
On 2017-10-17 15:31:40
I was looking for a thin velcro tape to attach a screen door to the automobile window. I am satisfied that my goal has been achieved.
This review is about item#39551556.
As an adjustment band of instruments
3
From Japan
On 2017-09-16 18:16:05
I bought it for testing. For now the problem has not appeared.
This review is about item#39551565.
For everyday use
5
From Japan
On 2016-11-27 11:53:00
I think it is handy to bind various things, I think that cost performance is also good
This review is about item#39551461.
To unite the water supply hose
5
From Japan
On 2016-10-13 19:28:08
I did not use a hose reel, so I purchased it to put together a hose as it is used with a 10 m hose alone. Sticky and strong ties are solid. It is also nice to be able to use different colors because there are various colors. Since plastic is thinly applied to the back side, the material itself is also strong and durability is likely to be.
This review is about item#39551477.
Cable summary
4
From Japan
On 2016-09-30 11:31:07
I have cabled many cables so far using a binding band or a spiral tube, so it took time and effort to date. This type is good, as it is easy to unify and unbind.
This review is about item#39551617.
To fix car parts
5
From Japan
On 2016-09-19 17:15:59
When placing the round cylinder containing the mountain stream rod parts in the car, the contents will be damaged by the impact bumping, so purchase to fix to the loading shelf. Because it does not require male and female like Velcro, it is also useful for money and economic recycling.
This review is about item#39551477.
recycling
5
From Japan
On 2016-06-14 18:20:44
Previously I used cable ties but I replaced each time I added code, but at the factory I made it to my home because I am diversifying the magic band.
This review is about item#39551461.