Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Cable Tie Weather Resistance Type

Cable Tie Weather Resistance Type TRCV-100W

4.25 (20)
Item.#
08401364
Mfr.#
TRCV-100W
Package Qty.
1Bag(100PC)
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Bundle Diameter (phi mm)
25
Length (mm)
100
Finishing Material
66, UL approved Nylon (UL94V-2) pass Color: Weatherproof Type / Black
Width (mm)
2.5
TRUSCO Part Number
215-3777
Customer Reviews
5 star 13
4 star 4
3 star 0
2 star 1
1 star 2
Review Rating: 4.25
20 Customer Reviews
The reviews are automatic translation.
Radio control
5
From Japan
On 2018-04-16 14:28:58
It is easy to use for assembling fine wiring like a radio control.
This review is about item#89606641.
Fixation of Polypot
5
From Japan
On 2018-04-15 17:33:12
Where a product that became thicker as the length became longer, I was in trouble and I found something of the perfect size. There is no problem in use feeling.
This review is about item#89607226.
Used for bundling work such as support pillars
1
From Japan
On 2018-03-31 19:00:25
Brought in a bag containing 100 bottles without sealing, 36 bottles were used, 60 bottles of 58 bottles were left out of 6 bottles. It was hard to find because it was difficult to check out because the inspection of the carrying-in material was a tough place, as it was not lost either. It is a last manuscript. Per cigarette is a cheap one, but I want to have the number firmly managed.
This review is about item#89607287.
Code bond
5
From Japan
On 2017-10-02 15:58:23
We use 2 millimeters width as this manufacturer is not found. It seems to be soft and resistant to weathering and long lasting.
This review is about item#89606666.
For fixing for attaching the festival climbing flag etc. to a fence etc.
4
From Japan
On 2017-10-01 15:09:50
I ordered it because I wanted a long one, but it was a bit too thin. However, it is for temporary fixation, so it seems to be convenient to use.
This review is about item#89607086.
Car maintenance
5
From Japan
On 2017-09-15 09:43:59
Are people thinking that the amount of money to review is expensive considering the cost, time to go to buy up to the home center? Regarding this product I will support Mr. Monotaro. . .
Weak electric construction
2
From Japan
On 2017-02-06 21:20:39
I think that the material of Monotaro is higher than the home center overall. I want you to drop the price a little more.
This review is about item#8401373.
Weak electric construction
1
From Japan
On 2017-02-06 21:03:04
I searched for other cheapest items on the same net at other net shops, so I will switch over to it. Clearly I think Montharo 's Insulock is high for any manufacturer.
This review is about item#8401373.
Maintenance of vineyards
5
From Japan
On 2016-09-29 16:49:20
I used it to fix the branch line to the grape shelf. Used with expectation for light fastness. It was long enough and expected usability as well.
This review is about item#89607165.
Automotive wiring processing
4
From Japan
On 2016-03-31 11:30:35
I bought the thickness though it is hard but it does not enter hard when it is necessary to bind with a single hand in a narrow place. Work with both hands is necessary.
This review is about item#08401407.