Buy more than* S$200* and get FREE SHIPPING

  • Cable Tie Weather Resistance Type

Cable Tie Weather Resistance Type TRCV-160LW

4.35 (17)
Package Qty.
Ship pack of
6.99 SGD
Shipped after 2018-03-19
Now we ship to...
...see all
Item Feature
Maximum Bundle Diameter (phi mm)
Length (mm)
Finishing Material
66, UL approved Nylon (UL94V-2) pass color: Weatherproof Type / Black
Width (mm)
TRUSCO Part Number
Customer Reviews
5 star 11
4 star 4
3 star 0
2 star 1
1 star 1
Review Rating: 4.35
17 Customer Reviews
The reviews are automatic translation.
Code bond
From Japan
On 2017-10-02 15:58:23
We use 2 millimeters width as this manufacturer is not found. It seems to be soft and resistant to weathering and long lasting.
This review is about item#89606666.
For fixing for attaching the festival climbing flag etc. to a fence etc.
From Japan
On 2017-10-01 15:09:50
I ordered it because I wanted a long one, but it was a bit too thin. However, it is for temporary fixation, so it seems to be convenient to use.
This review is about item#89607086.
Car maintenance
From Japan
On 2017-09-15 09:43:59
Are people thinking that the amount of money to review is expensive considering the cost, time to go to buy up to the home center? Regarding this product I will support Mr. Monotaro. . .
Weak electric construction
From Japan
On 2017-02-06 21:20:39
I think that the material of Monotaro is higher than the home center overall. I want you to drop the price a little more.
This review is about item#8401373.
Weak electric construction
From Japan
On 2017-02-06 21:03:04
I searched for other cheapest items on the same net at other net shops, so I will switch over to it. Clearly I think Montharo 's Insulock is high for any manufacturer.
This review is about item#8401373.
Maintenance of vineyards
From Japan
On 2016-09-29 16:49:20
I used it to fix the branch line to the grape shelf. Used with expectation for light fastness. It was long enough and expected usability as well.
This review is about item#89607165.
Automotive wiring processing
From Japan
On 2016-03-31 11:30:35
I bought the thickness though it is hard but it does not enter hard when it is necessary to bind with a single hand in a narrow place. Work with both hands is necessary.
This review is about item#08401407.
Fixing the cable inside the housing
From Japan
On 2016-03-22 16:55:12
I think that strength is sufficient but it is easy to use if you can make the width a little thinner. While maintaining strength, it may be difficult to say that ...
This review is about item#89607025.
Bicycle cyclone and sensor fixation.
From Japan
On 2016-03-22 09:30:03
The cat eye sensor needs a long and long one, and if it is ordinary, it used only about 100 mm and used it. This is a narrow width but enough length, perfect for bicycles. Although it comes out as a repair part also from the manufacturer genuine, there are only a few in the same amount of money ...
This review is about item#89606964.
Used in assembly wiring
From Japan
On 2015-12-25 22:31:19
I use various sizes in work and private. Milky white cable ties (tie wraps and insulocks) get yellowed over the years, but black is good because there is no change in color. I am repeating because the price is affordable.
This review is about item#89606623.