Buy more than* S$200* and get FREE SHIPPING

  • Cable Tie Weather Resistance Type
  • Cable Tie Weather Resistance Type
  • Cable Tie Weather Resistance Type

Cable Tie Weather Resistance Type TRCV-550W

4.29 (14)
Item.#
08401583
Mfr.#
TRCV-550W
Package Qty.
1Bag(100PC)
Ship pack of
1
60.33 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width (mm)
8
TRUSCO Part Number
227-6704
Finishing Material
66, UL approved Nylon (UL94V-2) pass color: Weatherproof Type / Black
Length (mm)
550
Maximum Bundle Diameter (phi mm)
166
Customer Reviews
5 star 9
4 star 3
3 star 0
2 star 1
1 star 1
Review Rating: 4.29
14 Customer Reviews
The reviews are automatic translation.
Weak construction
2
From Japan
On 2017-02-06 21:20:39
Monotarou's material is on the whole higher than the home improvement think. I want you to drop a little more price.
This review is about item#8401373.
Weak construction
1
From Japan
On 2017-02-06 21:03:04
The same model in other net shop Because looking for a cheaper price of Switch to there. Clearly saying Monotarou's in the Insulation lock think any manufacturer's also high.
This review is about item#8401373.
Maintenance of grape shelf
5
From Japan
On 2016-09-29 16:49:20
We used to branch line fixed to the grape shelf. Expected to use to light resistance. Length was enough and easy to use is also expected to reason.
This review is about item#89607165.
Automobile wiring processing
4
From Japan
On 2016-03-31 11:30:35
I thickness has purchased base According does not go stiff, etc. If you do not have to tie with one hand in a narrow place. You must be working in both hands.
This review is about item#08401407.
Fixed in the housing of the cable
5
From Japan
On 2016-03-22 16:55:12
Strength is enough, but I think that it is easy to use and get a little more narrow the width. While maintaining the strength, because might Mutsukashii ...
This review is about item#89607025.
Bicycle Cycon and sensors fixed.
5
From Japan
On 2016-03-22 09:30:03
Cat eye of the sensor is long and thin ones are required, was using with shirttail there is only 100mm about that it normal things. This is also long enough while narrow width, is the best on the bike. Also from the manufacturer genuine has come out as repair parts, but it does not contain only a few in the same amount of money ...
This review is about item#89606964.
Used in the assembly line
5
From Japan
On 2015-12-25 22:31:19
We are using a variety of sizes at work and private. Milky white cable tie (insulation lock Nari Nari tie wraps) is yellowed with age It is black may because there is no change of color to put away. Since the price is also affordable it has to repeat.
This review is about item#89606623.
Wiring processing
4
From Japan
On 2015-10-25 19:23:25
Various size is saved to rich and very. I hope more cheaply.
This review is about item#89606641.
Unity of the wire
5
From Japan
On 2015-09-11 16:31:50
It could be used without problems
This review is about item#08401373.
Cable stop of bicycle
5
From Japan
On 2014-03-05 21:34:51
The material was easy to stop the soft cable.
This review is about item#08401364.