Buy more than* S$200* and get FREE SHIPPING

  • Cable Tie Standard
  • Cable Tie Standard
  • Cable Tie Standard
  • Cable Tie Standard

Cable Tie Standard TRCV-160L

4.50 (4)
Item.#
08401592
Mfr.#
TRCV-160L
Package Qty.
1Bag(100PC)
Ship pack of
1
6.03 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
227-6721
Mass (g /package)
129.8
Maximum Bundle Diameter (phi mm)
42
Width (mm)
4.8
Finishing Material
66, UL approved Nylon (UL94V-2) pass color: Standard Type / White
Purpose
Bundle cable and wire. For indoor use
Tensile Strength (N)
215.6
Thickness (mm)
1.20
Length (mm)
160
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
For repair
5
From Japan
On 2016-11-26 09:09:15
Mainly used for repair. The width is narrow and 250 mm is not placed in the home center. Even if this type is 100 mm. It is good to be able to use even as 250 mm
This review is about item#89606991.
Tissue case fixation
3
From Japan
On 2016-11-25 18:43:35
It looks like it seems old because it looks a little creamy in color and is not visible.
This review is about item#89607217.
Packing of Construction Material
5
From Japan
On 2016-06-03 16:11:32
It can be used outdoors without problems. It is not said that it is a little cheaper
This review is about item#08401635.
For cable tying
5
From Japan
On 2015-03-20 13:19:56
After all the truss is good
This review is about item#08401452.