Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cable Tie Standard
  • Cable Tie Standard
  • Cable Tie Standard

Cable Tie Standard TRCV-280

4.67 (6)
Item.#
08401601
Mfr.#
TRCV-280
Package Qty.
1Bag(100PC)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (mm)
280
Purpose
Bundle cable and wire. For indoor use
Tensile Strength (N)
215.6
Thickness (mm)
1.50
Finishing Material
66, UL approved Nylon (UL94V-2) pass color: Standard Type / White
TRUSCO Part Number
227-6739
Mass (g /package)
202.9
Maximum Bundle Diameter (phi mm)
81
Width (mm)
4.8
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Toy hospital, used for stuffed toys
5
From Japan
On 2018-06-05 16:04:05
300 mm wide and 2.5 mm wide are ideal and are useful for things not found in other manufacturers.
This review is about item#89607077.
Motorcycle maintenance
5
From Japan
On 2018-01-16 23:16:17
I am satisfied with the price which is exactly fine and exactly good length is easy to use
This review is about item#89606781.
For repair
5
From Japan
On 2016-11-26 09:09:15
Mainly used for repair. The width is narrow and 250 mm is not placed in the home center. Even if this type is 100 mm. It is good to be able to use even as 250 mm
This review is about item#89606991.
Tissue case fixation
3
From Japan
On 2016-11-25 18:43:35
It looks like it seems old because it looks a little creamy in color and is not visible.
This review is about item#89607217.
Packing of Construction Material
5
From Japan
On 2016-06-03 16:11:32
It can be used outdoors without problems. It is not said that it is a little cheaper
This review is about item#08401635.
For cable tying
5
From Japan
On 2015-03-20 13:19:56
After all the truss is good
This review is about item#08401452.