Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cord Strap

Cord Strap WL160

3.00 (3)
Item.#
08401696
Mfr.#
WL160
Package Qty.
1Bag(100PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification (Compatible Temperature Range deg C)
-70 - 85
Maximum Bundle Diameter (phi mm)
45
Length (mm)
160
Width (mm)
9
Finishing Material
Elastic PE
TRUSCO Part Number
227-6551
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Arrangement around equipment
2
From Japan
On 2017-12-13 18:57:05
Hold power is weak, it will melt quickly with the power to spread the cord.
This review is about item#8401696.
Amplifier power cord storage
4
From Japan
On 2016-06-21 02:28:37
It is pretty easy to use, but it would be even easier if the length was about 2 cm long. Since the slide is too good on the surface, I want contrivances so as not to slip with micro irregularities.
This review is about item#08401687.
Bundle various things.
3
From Japan
On 2014-04-02 16:53:54
It can be repeatedly used, it is a soft material, so you can bind various things.
This review is about item#08401687.