Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Twist Tie
  • Twist Tie
  • Twist Tie

Twist Tie TT-08

4.00 (2)
Item.#
08401705
Mfr.#
TT-08
Package Qty.
1Bag(100PC)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Operating Temperature Range (deg C)
-40 to 80
Finishing Material
Nylon 66, UL standard flammability grade (94V-2) pass
Mass (g /package)
41.4
Inner Diameter (phi mm)
8.0
TRUSCO Part Number
227-6577
Color
White
Wire Diameter (mm)
1.8
Bondable Diameter (mm)
7.0 to 10.0
Length (mm)
25.4
Purpose
Bundle cable and wire. For indoor use
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For audio cable storage
3
From Japan
On 2018-04-26 13:48:44
I bought it because I did not like keeping cables tangled. Although it is comfortable to remove, it is a very good product, but when we bundle the cables, it is wrong to measure how many millimeters it will be, and cables with length and thickness can not be bound together.
This review is about item#8401714.
Bag stuffing
5
From Japan
On 2017-08-31 10:19:50
It is convenient to be able to purchase without going to purchase.
This review is about item#8401705.