Buy more than* S$200* and get FREE SHIPPING

  • Twist Tie
  • Twist Tie
  • Twist Tie
  • Twist Tie

Twist Tie TT-11

5.00 (1)
Item.#
08401714
Mfr.#
TT-11
Package Qty.
1Bag(100PC)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Operating Temperature Range (deg C)
-40 to 80
Finishing Material
Nylon 66, UL standard flammability grade (94V-2) pass
Mass (g /package)
40.6
Inner Diameter (phi mm)
11.3
TRUSCO Part Number
227-6585
Color
White
Wire Diameter (mm)
1.8
Bondable Diameter (mm)
10.0 to 13.0
Length (mm)
29.3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bag stuffing
5
From Japan
On 2017-08-31 10:19:50
It is convenient to be able to purchase without going to purchase.
This review is about item#8401705.