Buy more than* S$200* and get FREE SHIPPING

  • Cable Tie Weather Resistance Type
  • Cable Tie Weather Resistance Type
  • Cable Tie Weather Resistance Type

Cable Tie Weather Resistance Type TRRCV-150W

4.00 (4)
Item.#
08401757
Mfr.#
TRRCV-150W
Package Qty.
1Bag(100PC)
Ship pack of
1
8.53 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Operating Temperature Range (deg C)
-40 to 80
Specification (Compatible Temperature Range deg C)
-45 to 85
Width (mm)
4.7
TRUSCO Part Number
227-6461
Color
Black
Maximum Bundle Diameter (phi mm)
39
Length (mm)
150
Finishing Material
Nylon 66, UL standard flammability grade (94V-2) pass
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Summarized, such as extra rope. Summarize the power cable, such as electrical appliances.
5
From Japan
On 2016-05-24 17:26:10
Of price to cheaper, feel free to use for, I think good.
Outdoor wood unity
3
From Japan
On 2014-08-01 17:03:17
Release is easily possible. Weather resistance is not known and not after the elapsed time. Want weather release of 450mm if possible.
This review is about item#39552046.
Farm work
3
From Japan
On 2014-06-13 22:10:42
This type, since there various, there is no selection range is wide, especially improvements. Speaking by force, please be aware of the quality of the material, insufficient strength at the time of tightening think fatal.
This review is about item#08401766.
Wiring, other unity, such as
5
From Japan
On 2014-02-03 23:41:32
Width is very affordable in the reusable cable ties a smaller and 3.6mm. And take off even with quickly if there is no such as nippers, it is easy even in the work and little inspection to remove frequently put.
This review is about item#08401741.