Buy more than* S$200* and get FREE SHIPPING

  • Cable Tie Weather Resistance Type
  • Cable Tie Weather Resistance Type
  • Cable Tie Weather Resistance Type
  • Cable Tie Weather Resistance Type

Cable Tie Weather Resistance Type TRRCV-200W

Item.#
08401766
Mfr.#
TRRCV-200W
Package Qty.
1Bag(100PC)
Ship pack of
1
10.46 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification (Compatible Temperature Range deg C)
-45 to 85
Color
Black
Maximum Bundle Diameter (phi mm)
55
Length (mm)
200
Operating Temperature Range (deg C)
-40 to 80
Finishing Material
Nylon 66, UL standard flammability grade (94V-2) pass
Width (mm)
4.7
TRUSCO Part Number
227-6607