Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cable Tie Weather Resistance Type
  • Cable Tie Weather Resistance Type
  • Cable Tie Weather Resistance Type

Cable Tie Weather Resistance Type TRRCV-300W

4.33 (6)
Item.#
08401775
Mfr.#
TRRCV-300W
Package Qty.
1Bag(100PC)
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Operating Temperature Range (deg C)
-40 to 80
Specification (Compatible Temperature Range deg C)
-45 to 85
Width (mm)
4.8
TRUSCO Part Number
227-6496
Color
Black
Maximum Bundle Diameter (phi mm)
88
Length (mm)
300
Finishing Material
Nylon 66, UL standard flammability grade (94V-2) pass
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
The tentacle storage of a vinyl house
5
From Japan
On 2018-06-07 16:49:45
I use it conveniently. I'd like to purchase more if the width is a little wider and 40 cm!
This review is about item#39552046.
Used for holding tomatoes and eggplants
5
From Japan
On 2017-07-12 19:34:33
It is used for holding tomatoes and eggplants of eggplants. It is excellent in COSPA because it can be reused.
This review is about item#8401757.
Summarize the remaining rope and so on. Combine power cables such as electric appliances.
5
From Japan
On 2016-05-24 17:26:10
It is cheap in price as well, so I think that it is easy to use.
Outdoor wood binding
3
From Japan
On 2014-08-01 17:03:17
Release is easy. Weather resistance can not be determined until the passage of time. I would like a weather release of 450 mm if possible.
This review is about item#39552046.
Farm work
3
From Japan
On 2014-06-13 22:10:42
Since there are various types of this type, the selection width is wide and there are no particularly improvement points. In other words, please pay attention to the quality of the material, I think that the lack of strength at the time of tightening is fatal.
This review is about item#08401766.
Wiring, other cohesion etc
5
From Japan
On 2014-02-03 23:41:32
It is very affordable with a binding band that can be repeatedly used with a width as small as 3.6 mm. Even without the nipper etc, you can quickly remove it, it is easy even for a task to remove frequently and a little inspection.
This review is about item#08401741.