Buy more than* S$200* and get FREE SHIPPING

  • Cable Tie, Release Tie Standard

Cable Tie, Release Tie Standard TRRCV-100

3.00 (2)
Item.#
08401784
Mfr.#
TRRCV-100
Package Qty.
1Bag(100PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Nylon 66, UL standard flammability grade (94V-2) pass
Tensile Strength (N)
176.4
Maximum Bundle Diameter (phi mm)
25
Thickness (mm)
1.1
Length (mm)
100
Minimum bundling Diameter (mm)
3
Specification (Compatible Temperature Range deg C)
-45 - 85
Weight (g)
50.9
Width (mm)
3.6
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
In order to store long electric wires such as soldering iron, AC adapter etc, we bundle it for work.
3
From Japan
On 2015-02-01 22:33:52
Unsuitable for frequently released applications, releasing release with a nail etc. to release If you do not care, use a tool such as a flathead screwdriver to pierce the nail, no problem. It does not get in the way because the lock part is small so as not to need frequent release.
This review is about item#08401793.
Used for packing bags of manufactured products
3
From Japan
On 2014-11-12 13:12:52
It was saved because my households in the neighborhood was in short supply.
This review is about item#08401793.