Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Cable Tie, Release Tie Standard
  • Cable Tie, Release Tie Standard
  • Cable Tie, Release Tie Standard
  • Cable Tie, Release Tie Standard

Cable Tie, Release Tie Standard TRRCV-200

3.00 (2)
Item.#
08401802
Mfr.#
TRRCV-200
Package Qty.
1Bag(100PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Nylon 66, UL standard flammability grade (94V-2) pass
Maximum Bundle Diameter (phi mm)
55
Length (mm)
200
Specification (Compatible Temperature Range deg C)
-45 to 85
Width (mm)
4.7
TRUSCO Part Number
227-6526
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
In order to store long electric wires such as soldering iron, AC adapter etc, we bundle it for work.
3
From Japan
On 2015-02-01 22:33:52
Unsuitable for frequently released applications, releasing release with a nail etc. to release If you do not care, use a tool such as a flathead screwdriver to pierce the nail, no problem. It does not get in the way because the lock part is small so as not to need frequent release.
This review is about item#08401793.
Used for packing bags of manufactured products
3
From Japan
On 2014-11-12 13:12:52
It was saved because my households in the neighborhood was in short supply.
This review is about item#08401793.