Buy more than* S$200* and get FREE SHIPPING

  • Cable Tie, Release Tie Standard
  • Cable Tie, Release Tie Standard
  • Cable Tie, Release Tie Standard

Cable Tie, Release Tie Standard TRRCV-250

3.00 (2)
Item.#
08401811
Mfr.#
TRRCV-250
Package Qty.
1Bag(100PC)
Ship pack of
1
15.40 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Finishing Material
Nylon 66, UL standard flammability grade (94V-2) pass
Length (mm)
250
Specification (Compatible Temperature Range deg C)
-45 to 85
Width (mm)
4.8
TRUSCO Part Number
227-6534
Maximum Bundle Diameter (phi mm)
74
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Soldering iron, in order to accommodate the long wire kind of AC adapter, etc., bundling your to work.
3
From Japan
On 2015-02-01 22:33:52
The frequently release to use unsuitable, if you do not care if you want to cancel the release, such as the nails in order to release pierce the nail, there is no problem and use a tool such as a flat-blade screwdriver. Not to interfere so frequently as necessary not to release and the lock portion is small.
This review is about item#08401793.
Used in packaging of the product bag of prepared
3
From Japan
On 2014-11-12 13:12:52
Since the neighborhood hardware store was in trouble in short supply, it will be saved.
This review is about item#08401793.