Buy more than* S$200* and get FREE SHIPPING

  • Spiral Tube

Spiral Tube TSP-19 BK

4.38 (13)
Item.#
08401863
Mfr.#
TSP-19 BK
Package Qty.
1Roll
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
10
Inner Diameter D (mm)
15
Pitch W (mm)
18.2
Color
Black
Finishing Material
Soft polyethylene
Bondable Diameter (mm)
phi15.0 - phi50.0
Outside Diameter D1 (phi mm)
19
TRUSCO Part Number
254-1548
Customer Reviews
5 star 8
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.38
13 Customer Reviews
The reviews are automatic translation.
Cable protection of wiring cord
3
From Japan
On 2017-12-15 09:23:52
There was a bundling possible diameter of 25 mm, but there was a feeling that the winding of the spiral tube was too strong to actually wire a 25 mm line.
This review is about item#8401976.
Used for wiring protection at work
4
From Japan
On 2016-11-09 17:14:49
We purchase your products by fully considering the evaluation of products of other things and the price etc. You can purchase with confidence.
This review is about item#08401881.
Wiring summary of practical training kit used in training
5
From Japan
On 2016-07-15 16:53:57
It can be used by cutting it to an appropriate length, it is very convenient because disjoint wiring gathers up. I would like to purchase other sizes as needed.
This review is about item#08401881.
Wiring of personal computer
5
From Japan
On 2016-05-20 01:07:40
Very easy to wrap up, easy to use.
This review is about item#08401933.
Wrapping around a hydraulic hose
5
From Japan
On 2016-03-11 16:39:09
I bought it for the first time. The feeling I have seemed to be particularly problematic, and I can use it without trouble for now. It is saved because it can be purchased cheaply not too long! I would like to purchase it next time.
This review is about item#08401872.
Unity of code
5
From Japan
On 2015-09-14 20:05:09
I know the length to be purchased when I know how many meters will be at the time of φ, but even if I know the length under normal condition, I am in trouble if I actually roll it.
This review is about item#08401872.
To protect the vapor hose of LP gas.
5
From Japan
On 2015-08-15 23:07:14
In the case of a gas hose. The diameter size was perfect. The length is 80% when rolled. It is hard to roll around while turning 5 meters, but it is easier to cut it by 2 meters or so. By the way, for the 25 A liquid hose, things with an inside diameter of 25 mm are perfect, the length is also 80%.
This review is about item#08401863.
At work
4
From Japan
On 2014-08-25 13:53:22
I would like more of the meter.
This review is about item#08401897.
Robot making
4
From Japan
On 2014-08-21 13:04:20
I feel that the price is a bit expensive.
This review is about item#08401924.
Wiring summary of electronic equipment
5
From Japan
On 2014-07-18 15:30:23
There is exactly flexibility and it protects the code from scratches. It is good that there is moderate gloss and no cheapness.
This review is about item#08401897.