Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Polyethylene Tie

Polyethylene Tie PT-410 W

Item.#
08402012
Mfr.#
PT-410 W
Package Qty.
1Bag(200PC)
Ship pack of
1
4.49 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For opening cohesion of plastic bags of food in general
Length (mm)
100
Size
4mmx10cm
Material
Corrugating medium: wire (steel)
Width (mm)
4
Maximum Bundle Diameter (phi mm)
70
Weight (g)
48
Color
White