Buy more than* S$200* and get FREE SHIPPING

  • Handy Bundler Belt

Handy Bundler Belt GJ60BT-75N

Item.#
08402073
Mfr.#
GJ60BT-75N
Package Qty.
1PC
Ship pack of
1
61.15 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Breaking Strength (kg)
50
Abstract
Only belt
Width (mm)
6
Length (m)
75
Color
White
TRUSCO Part Number
213-0050