Buy more than* S$200* and get FREE SHIPPING

  • Handy Bundler Set
  • Handy Bundler Set
  • Handy Bundler Set

Handy Bundler Set GJ80HS-50N

3.00 (1)
Item.#
08402116
Mfr.#
GJ80HS-50N
Package Qty.
1Set
Ship pack of
1
149.90 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Specification (Compatible Temperature Range deg C)
-20 - 80
2014 TRUSCO Published Page
3-1538
Color
White
Mass (kg/set)
1.09
Width (mm)
8
2015 Trusco Published Pages
3 0942
Set Contents
Belt (GJ80BT over 50N), clip (GJ80CB over 250N)
Breaking Strength (kg)
40
Abstract
Set
Material
Belt / Clip: Nylon 66
Length (m)
50
TRUSCO Part Number
213-0459
Purpose
Packing. Unity of thick cable (rack fixing). Related engineering works (unity embedding). Binding work in the construction site. Bundle of pipes and Fixing sheet.
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Suture of cable bundle
3
From Japan
On 2015-08-26 22:59:11
It puts out strength and it comes off when it tightens
This review is about item#08402107.