Buy more than* S$200* and get FREE SHIPPING

  • Rubber Rope Free

Rubber Rope Free GR-2010F

5.00 (1)
Item.#
08402134
Mfr.#
GR-2010F
Package Qty.
1Roll
Ship pack of
1
16.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
2
Finishing Material
Reuse tire tube
Width x Length (mm x m)
20x10
TRUSCO Part Number
511-2320
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Track seat stopper
5
From Japan
On 2013-04-30 18:19:38
The thickness is also moderately easy to use than the yarn made in the past.
This review is about item#08402143.