Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rubber Rope Free

Rubber Rope Free GR-2030F

5.00 (1)
Item.#
08402152
Mfr.#
GR-2030F
Package Qty.
1Roll
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
2
Finishing Material
Reusable tire tubes
Width x Length (mm x m)
20x30
TRUSCO Part Number
511-2346
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Track seat stopper
5
From Japan
On 2013-04-30 18:19:38
The thickness is also moderately easy to use than the yarn made in the past.
This review is about item#08402143.