Buy more than* S$200* and get FREE SHIPPING

  • Rubber Rope, Endless Type

Rubber Rope, Endless Type GR-22110E

Item.#
08402161
Mfr.#
GR-22110E
Package Qty.
1Pack(10PC)
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Thickness (mm)
2
Material
Reuse tire tube
Mass (g/pack)
1110
Finishing Material
Reuse tire tube
Width (mm)
22
Fold Diameter (cm)
110 to 130
Weight (g/pc)
111
TRUSCO Part Number
511-2371