Buy more than* S$200* and get FREE SHIPPING

  • Rubber Rope, Endless Type

Rubber Rope, Endless Type GR-2250E

Item.#
08402177
Mfr.#
GR-2250E
Package Qty.
1Pack(10PC)
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
2
Material
Reuse tire tube
Mass (g/pack)
590
TRUSCO Part Number
511-2354
Width (mm)
22
Fold Diameter (cm)
50 to 65
Weight (g/pc)
59
Caution
It is recycled from tire tube. Thickness, shape and diameter may not be stable.