Buy more than* S$200* and get FREE SHIPPING

  • Rubber Rope, Endless Type

Rubber Rope, Endless Type GR-2280E

Item.#
08402186
Mfr.#
GR-2280E
Package Qty.
1Pack(10PC)
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Thickness (mm)
2
Material
Reuse tire tube
Mass (g/pack)
720
Finishing Material
Reuse tire tube
Width (mm)
22
Fold Diameter (cm)
80 to 95
Weight (g/pc)
72
TRUSCO Part Number
511-2362