Buy more than* S$200* and get FREE SHIPPING

  • Rubber Rope Free, Synthetic Rubber

Rubber Rope Free, Synthetic Rubber GR-2030FS

4.10 (30)
Package Qty.
Ship pack of
81.99 SGD
Shipped after 2018-03-22
Now we ship to...
...see all
Item Feature
Thickness (mm)
Synthetic rubber
TRUSCO Part Number
Width (mm)
Length (m)
Customer Reviews
5 star 15
4 star 8
3 star 4
2 star 1
1 star 2
Review Rating: 4.10
30 Customer Reviews
The reviews are automatic translation.
Rubber for light trash sheet
From Japan
On 2018-02-04 18:54:20
Rubber bought in August 2014 has now begun to break. It was very long-lasting. Leakage of the seat comes first, I am amazed by the goodness of the mochi. Although it is a fact that it is expensive, I think that it is a good product because it does not cost more maintenance than recycled rubber. As advice of the replacement time, before rubber runs out, the waist of the rubber disappears, it stretches well, feeling that the return of elongation worsens.
This review is about item#8402195.
For securing the track seat
From Japan
On 2017-10-30 15:51:36
I bought a 20 mm width because there is no product with a good standard width and 30 mm width is thick, but I wanted a width of 25 mm.
This review is about item#8402195.
Mainly used for sheeting
From Japan
On 2017-08-31 13:16:47
Until now I was using a rubber rope from another company but it was quick to deteriorate (crack), so I no longer worry about using this product (synthetic rubber) (degradation can not be seen for now) Pretty GOOD Just a little more narrow 10 mm etc, it will be useful, will be a repeater.
This review is about item#8402213.
For sheets
From Japan
On 2017-07-23 17:00:14
I felt it was a bit stiff. Because synthetic rubber is 100% it is expensive compared to recycled products, is it good durability? I do not know because it's still 1 month to use.
This review is about item#8402213.
I use it to prevent the product from falling during transportation by a car.
From Japan
On 2017-02-13 15:51:18
A little more, I want a thickness, and it is enough if there is a length of 20 m.
This review is about item#8402213.
Fixing the load of the dolly used in the warehouse
From Japan
On 2016-11-18 11:20:56
By using the metal fittings sold separately, it was possible to cut to the perfect size and it was useful. The quality of rubber was also good, and I was able to do good value shopping.
This review is about item#8402195.
For hover sheet of truck
From Japan
On 2016-11-15 16:20:20
The material is durable and no problem, but the price is high. Because it is a consumable item, we will ask for a further cost reduction.
This review is about item#8402204.
On the seat of the truck
From Japan
On 2016-11-02 15:07:10
Although I have used a lot, it is expensive, but from the touch feeling, this looks good. I can understand the difference by feeling touching cheap things. The trial period is still short, so what will happen in the future? How is it in the summer.
This review is about item#8402195.
For track seat
From Japan
On 2016-05-24 20:51:08
Until now I used the tire tube by myself. But I could not get that tube easily ... I tried purchasing 20 mm as a substitute for that. Rubber elongation, texture, no problem. Speaking of greed, I wish I had a width of 25 mm. Will the price be cheaper a little more or I'd like a 30 m long with the same price.
This review is about item#08402195.
Measures against rain of truck beds
From Japan
On 2016-05-18 19:49:48
I bought it by measures against the problem that rain collects in the cover of the carrier
This review is about item#08402213.