Buy more than* S$200* and get FREE SHIPPING

  • Rubber Rope Metal with Fittings

Rubber Rope Metal with Fittings GR-2025K

1.00 (2)
Item.#
08402231
Mfr.#
GR-2025K
Package Qty.
1Pack(10PC)
Ship pack of
1
43.53 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
2
Material
Tire tube
Mass (g/pack)
1260
Width (mm)
20
TRUSCO Part Number
511-2397
Length (m)
2.5
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
Truck bed
1
From Japan
On 2015-12-13 17:59:10
When a small amount order, shipping, cash on delivery commission is high
This review is about item#08402222.
Track luggage fixed
1
From Japan
On 2012-06-01 12:29:32
Not to talk! Rubber was fully become a crack in May to buy in April! It was Akirehate!
This review is about item#08402222.