Buy more than* S$200* and get FREE SHIPPING

  • Rubber Rope Metal with Fittings

Rubber Rope Metal with Fittings GR-2030K

1.00 (2)
Item.#
08402247
Mfr.#
GR-2030K
Package Qty.
1Pack(10PC)
Ship pack of
1
63.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
2
Material
Tire tube
Length (m)
3
Width (mm)
20
Mass (g/pack)
1410
TRUSCO Part Number
511-2401
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
Truck bed
1
From Japan
On 2015-12-13 17:59:10
When ordering a small amount, shipping fee, cash on delivery commission is high
This review is about item#08402222.
Track truck fixed
1
From Japan
On 2012-06-01 12:29:32
It will not be a talk! Rubber became cracked in May in purchase in April! I was amazed!
This review is about item#08402222.