Buy more than* S$200* and get FREE SHIPPING

  • Rubber Rope End Bracket Catcher Type

Rubber Rope End Bracket Catcher Type TGR-20KC

Item.#
08402265
Mfr.#
TGR-20KC
Package Qty.
1Pack(20PC)
Ship pack of
1
10.86 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Depth (mm)
15
Finishing Material
Steel (plating)
TRUSCO Part Number
277-3112
Application
For holding truck sheets etc. Cargo box holder
Height (mm)
17
Width (mm)
20
Specification
For 20mm width