Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rubber rope bracket hook

Rubber rope bracket hook TGR-10KH

5.00 (3)
Item.#
08402274
Mfr.#
TGR-10KH
Package Qty.
1Pack(10PC)
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Depth (mm)
17
Finishing Material
Steel (plating)
TRUSCO Part Number
283-6891
Application
For holding truck sheets etc. Cargo box holder
Height (mm)
38
Width (mm)
19
Specification
For 20mm width
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Use indirectly crimped to the tip of the rubber rope
5
From Japan
On 2014-09-16 22:12:20
In the home center, there were only a small amount of inventory and often sold together with other parts in the set, but this was good without waste as the necessary items were gathered together.
This review is about item#08402274.
Used to stop 2 t company's seat
5
From Japan
On 2014-02-27 19:35:07
I think that it is better to have metal fittings biting into rubber a little bit so that it will not come off easily. If rubber is doubled, it will be difficult to come off, but if the rubber is short, there is no room for doubling the length, so it was harder to detach if the metal fittings themselves were to be bitten by even a single one
This review is about item#08402274.
To facilitate attachment and detachment of the attachment cover to the tip of the rubber rope of the cover of the load carrying truck
5
From Japan
On 2013-12-05 18:01:44
I needed a tool to fold the metal fittings, but I almost satisfied the usage as I thought it was satisfactory without problems.
This review is about item#08402274.